Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FIP x 1/4" OD Chrome Plated Quarter Turn Supply Stop, Angle

  • Mfr # S10328

  • Zoro # G7804127


product price: $14.29
/ea

Key Features

Pipe Size
1/2"
Type
Quarter-Turn
Includes
Yes
Valve Design
Angle Supply Stop Valve
Handle Material
Zinc Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10328
Zoro #
G7804127
UPC #
717510176773
Country of Origin
China

Dimensions

Pipe Size
1/2"
Size
1/2 in x 1/4 in

Details

Type
Quarter-Turn
Includes
Yes
Valve Design
Angle Supply Stop Valve
Handle Material
Zinc Alloy
Stem Material
Brass
Temp. Range
40°F - 160°F
Body Material
Brass
Max. Working Pressure (PSI)
100 PSI
Color
Chrome Plated

Description

1/2" FIP x 1/4" OD Chrome Plated Quarter Turn Supply Stop, Angle
UPC listed
Lead Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.