Shop JONES STEPHENS
See all product information
Create Account
1/2" FPT PlumBite Push On 90° Elbow Adapter
- Mfr # C77431LF
- Zoro # G8649442
product price:
$
8.99
/ea
Key Features
Basic Fitting Material
Brass
Fitting Connection Type
Push
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Max. Pressure
200 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C77431LF
- Zoro #
- G8649442
- UPC #
- 717510229240
- Country of Origin
- China
Dimensions
- Tube Size
- 1/2 in
- Pipe Size - Pipe Fitting
- 1/2 in
Details
- Basic Fitting Material
- Brass
- Fitting Connection Type
- Push
- Max. Pressure
- 200 psi
- Max. Temp.
- 180 Degrees F
- Temp. Range
- 40 Degrees to 140 Degrees F
- Gasket Material
- EPDM, Peroxide Cured
- Application
- Potable Water
- Material
- Brass
- Standards
- ANSI 372-2022; ASSE 1061-2020; CAN 372-2022; cUPC Listed; IAPMO Listed; MASS Approved; NSF 372-2022
Description
1/2" FPT PlumBite Push On 90° Elbow Adapter • Joins copper, CPVC, PE-RT or PEX tubing • No soldering, glue, heat or external tools required • Max. Temp 180°F • Max. Pressure 200 PSI • Lead free • NSF/ANSI 61 • NSF/ANSI 372 • NSF/ANSI 14 • ASSE 1061 • UPC and cUPC • IAPMO Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.