
1/2 ID X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK60 (360 FT)
Mfr # I61050
Zoro # G8618399
product price: $241.99
Free Shipping & Returns
Key Features
Temp. Range
-297°F to 220°F
Wall Thickness
1/2 in
For Iron Pipe Size
1/2 in
Density
3-6 lb/cu.ft
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I61050
Zoro #
G8618399
UPC #
717510050615
Country of Origin
United States
Dimensions
Wall Thickness
1/2 in
For Iron Pipe Size
1/2 in
Details
Temp. Range
-297°F to 220°F
Density
3-6 lb/cu.ft
Material
Rubber
Color
Black
For Use With
1/2" Pipe
Item
Pipe Insulation
Max. Temp.
220°F
Standards
C534
Description
Seamless Rubber Pipe Insulation, Flexible Closed Cell, Black w/blue ink. An Enviormenally Friendly, CFC Free, Flexible elastomeric thermal insulation. Used to retard heat gain & prevent condensation or frost formation on refridgerant lines, cold water plumbing and chilled water stystems. Retards heat flow for hot water plumbing, liquid heating, dual temperature piping and many solar systems. Use indoor, outdoor, underground. Resistance to moisture and vapor flow. Flame & Smoke Rating. CFC-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.