Zoro Homepage

1/2" PlumBite Push On Tee

  • Mfr # C77440LF

  • Zoro # G8649232


product price: $12.29
/ea

Key Features

Max. Pressure
200 psi
Max. Temp.
180°F
Pipe Size - Pipe Fitting
1/2 in
Material
Brass
Temp. Range
40°F -140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77440LF
Zoro #
G8649232
UPC #
717510229318
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2 in

Details

Max. Pressure
200 psi
Max. Temp.
180°F
Material
Brass
Temp. Range
40°F -140°F
Application
Potable Water
Gasket Material
EPDM, Peroxide Cured

Description

1/2" PlumBite Push On Tee
• Joins copper, CPVC, PE-RT or PEX tubing
• No soldering, glue, heat or external tools required
• Max. Temp 180°F
• Max. Pressure 200 PSI
• Lead free
• NSF/ANSI 61
• NSF/ANSI 372
• NSF/ANSI 14
• ASSE 1061
• UPC and cUPC
• IAPMO Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.