Zoro Homepage

1/2" SWT x 3/8" OD Rough Brass Multi Turn Supply Stop, Angle

  • Mfr # S10419

  • Zoro # G7802675


product price: $8.39
/ea

Key Features

Pipe Size
1/2"
Body Material
Brass
Handle Material
Zinc Alloy
Valve Design
Angle Supply Stop Valve
Temp. Range
40°F to 160°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10419
Zoro #
G7802675
UPC #
717510210798
Country of Origin
China

Dimensions

Pipe Size
1/2"
Size
1/2 in x 3/8 in

Details

Body Material
Brass
Handle Material
Zinc Alloy
Valve Design
Angle Supply Stop Valve
Temp. Range
40°F to 160°F
Max. Working Pressure (PSI)
125 psi
Includes
Yes
Stem Material
Brass
Type
Multi-Turn
Color
Rough Brass
Max. Pressure
125 psi
Body Style - Valves
Angle
Standards
ANSI 61-2020: Q = 0.5; ASME A112.18.1-2018; CAN 61-2020: Q = 0.5; cUPC Listed; IAPMO Listed; NSF 61-2020: Q = 0.5
Connection Type
SWT

Description

1/2" SWT x 3/8" OD Rough Brass Multi Turn Supply Stop, Angle
Rough brass
cUPC listed
Lead free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.