Zoro Homepage

1/2" SWT x 3/8" OD Rough Brass Multi Turn Supply Stop, Straight

  • Mfr # S10422

  • Zoro # G7803935


product price: $10.99
/ea

Key Features

Pipe Size
1/2"
Body Material
Brass
Max. Working Pressure (PSI)
100 PSI
Handle Material
Zinc Alloy
Temp. Range
40°F to 160°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S10422
Zoro #
G7803935
UPC #
717510210835
Country of Origin
China

Dimensions

Pipe Size
1/2"
Size
1/2 in x 3/8 in

Details

Body Material
Brass
Max. Working Pressure (PSI)
100 PSI
Handle Material
Zinc Alloy
Temp. Range
40°F to 160°F
Stem Material
Brass
Type
Multi-Turn
Valve Design
Straight Supply Stop Valve
Includes
Handle; Valve
Color
Rough Brass
Connection Type
SWT
Body Style - Valves
Straight
Standards
ANSI 372-2022; ASME A112.18.1-2018; CAN 372-2022; cUPC Listed; IAPMO Listed; NSF 372-2022
Max. Pressure
100 PSI

Description

1/2" SWT x 3/8" OD Rough Brass Multi Turn Supply Stop, Straight
Rough brass
cUPC listed
Lead free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.