1/2" x 10" Black Pipe Nipple
Mfr # 30510
Zoro # G5433403
product price: $3.99
/eaSold in multiples of 3 for $11.97
Key Features
Overall Pipe Length
10"
Specific Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1/2"
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30510
Zoro #
G5433403
UPC #
677706060531
Country of Origin
China
Dimensions
Overall Pipe Length
10"
Pipe Size (Fittings)
1/2"
Details
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Item
Nipple
Manufacture Location
Globally Sourced
Description
Nipple, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.