1/2" x 2 ft. Black Ready Cut Pipe
Mfr # 300B0524
Zoro # G5434307
product price: $8.79
/eaSold in multiples of 2 for $17.58
Key Features
Overall Pipe Length
2 ft.
Pipe Type
Pipe
Basic Pipe Fitting Material
Metal
Pipe Size (Fittings)
1/2"
Manufacture Location
Globally Sourced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
300B0524
Zoro #
G5434307
UPC #
677706062580
Country of Origin
Korea, Republic of
Dimensions
Overall Pipe Length
2 ft.
Pipe Size (Nominal)
1/2"
Pipe Size (Fittings)
1/2"
Details
Pipe Type
Pipe
Basic Pipe Fitting Material
Metal
Item
Pipe
Manufacture Location
Globally Sourced
Description
Pipe, Manufacture Location Globally Sourced
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.