Zoro Homepage

1/2" x 3-1/2" Black Pipe Nipple

  • Mfr # 30535

  • Zoro # G5433430


product price: $1.19
/ea
Sold in multiples of 7 for $8.33

Key Features

Overall Pipe Length
3-1/2"
Pipe Size (Fittings)
1/2"
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30535
Zoro #
G5433430
UPC #
677706060616
Country of Origin
China

Dimensions

Overall Pipe Length
3-1/2"
Pipe Size (Fittings)
1/2"

Details

Pipe Fitting Connection Type
MNPT x MNPT
Item
Black Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple

Description

Black Pipe Nipple, 1/2 X 3-1/2 In

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.