Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 6" Black Pipe Nipple

  • Mfr # 30560

  • Zoro # G5433519


product price: $1.65
/ea
Sold in multiples of 6 for $9.90

Key Features

Overall Pipe Length
6"
Specific Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1/2"
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30560
Zoro #
G5433519
UPC #
677706060661
Country of Origin
China

Dimensions

Overall Pipe Length
6"
Pipe Size (Fittings)
1/2"

Details

Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Shape
Nipple
Item
Nipple
Basic Pipe Fitting Material
Metal
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.