Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" x 8" Black Pipe Nipple

  • Mfr # 30580

  • Zoro # G5433552


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Overall Pipe Length
8"
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Size (Fittings)
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30580
Zoro #
G5433552
UPC #
677706060692
Country of Origin
China

Dimensions

Overall Pipe Length
8"
Pipe Size (Fittings)
1/2"

Details

Basic Pipe Fitting Shape
Nipple
Item
Nipple
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Specific Pipe Fitting Shape
Nipple
Manufacture Location
Globally Sourced

Description

Nipple, Manufacture Location Globally Sourced

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.