Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. 5/8in. OD CPVC Compression Coupling

  • Mfr # C13050

  • Zoro # G512109465


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Tube Fitting Material
CPVC
Length
14.90 in
Basic Fitting Material
CPVC
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C13050
Zoro #
G512109465
UPC #
717510130508
Country of Origin
China

Dimensions

Length
14.90 in
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in

Details

Tube Fitting Material
CPVC
Basic Fitting Material
CPVC
Item
Compression Coupling

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.