Zoro Homepage

1/2in. Black Iron 45Deg. Elbow, Banded

  • Mfr # B2900050

  • Zoro # G912121210


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Standards
ANSI 372-2016
Overall Pipe Length
2 in
Outside Dia.
1.20 in
Basic Pipe Fitting Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2900050
Zoro #
G912121210
UPC #
677706092075
Country of Origin
China

Dimensions

Overall Pipe Length
2 in
Outside Dia.
1.20 in

Details

Standards
ANSI 372-2016
Basic Pipe Fitting Material
Cast Iron

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.