
1/2in. Brass Flare 90Deg. Elbow
Mfr # F40080
Zoro # G312165654
product price: $5.25
/eaSold in multiples of 2 for $10.50
Key Features
Tube Fitting Material
Brass
Temp. Range
150°F
Tube Size
1/2 in
Max. Pressure
100 psi
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F40080
Zoro #
G312165654
UPC #
717510400809
Country of Origin
China
Dimensions
Tube Size
1/2 in
Details
Tube Fitting Material
Brass
Temp. Range
150°F
Max. Pressure
100 psi
Basic Fitting Material
Brass
Item
Flare 90° Elbow
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.