1/2in. C x FIP Forged Brass 90Deg. Elbow

  • Mfr # K102570050

  • Zoro # G612199762


product price: $9.45
/ea

Key Features

Basic Pipe Fitting Material
Forged Brass
Color
Copper
Length
1.50 in
Width
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K102570050
Zoro #
G612199762
UPC #
677706270503
Country of Origin
United States

Dimensions

Length
1.50 in
Width
1.10 in

Details

Basic Pipe Fitting Material
Forged Brass
Color
Copper

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.