Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. C x MIP Forged Brass 90Deg. Elbow

  • Mfr # K102550050

  • Zoro # G712121809


product price: $11.39
/ea

Key Features

Basic Pipe Fitting Material
Forged Brass
Color
Copper
Length
1.60 in
Width
1.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K102550050
Zoro #
G712121809
UPC #
677706550506
Country of Origin
United States

Dimensions

Length
1.60 in
Width
1.10 in

Details

Basic Pipe Fitting Material
Forged Brass
Color
Copper

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.