Zoro Homepage

1/2in. C x MIP Forged Brass Union

  • Mfr # K126610050

  • Zoro # G412179735


product price: $30.15
/ea

Key Features

Basic Pipe Fitting Material
Forged Brass
Color
Copper
Length
13 in
Width
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K126610050
Zoro #
G412179735
UPC #
677706610507
Country of Origin
Korea, Republic of

Dimensions

Length
13 in
Width
9.75 in

Details

Basic Pipe Fitting Material
Forged Brass
Color
Copper

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.