1/2in. Compression x 7/8in. BC x 16in Braided Stainless Steel Toilet Connector

  • Mfr # S04222

  • Zoro # G912110511


product price:  $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017
Overall Width
0.70 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04222
Zoro #
G912110511
UPC #
717510142228
Country of Origin
China

Dimensions

Overall Width
0.70 in
Overall Length
16 in

Details

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.