1/2in. Compression x 7/8in. BC x 20in Braided Stainless Steel Toilet Connector

  • Mfr # S04223

  • Zoro # G212110419


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017
Overall Length
20 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S04223
Zoro #
G212110419
UPC #
717510142235
Country of Origin
China

Dimensions

Overall Length
20 in
Overall Width
1 in

Details

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.