1/2in. Compression x 7/8in. BC x 9in Braided Stainless Steel Toilet Connector

  • Mfr # S04220

  • Zoro # G212110426


product price:  $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Material of Construction
Stainless Steel
Overall Length
10.90 in
Standards
ASME A112.18.6-2017
Overall Width
5.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S04220
Zoro #
G212110426
UPC #
717510142204
Country of Origin
China

Dimensions

Overall Length
10.90 in
Overall Width
5.50 in

Details

Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.