Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. CTS, 3/8in. IPS Bronze Compression Coupling

  • Mfr # C15300

  • Zoro # G112109247


product price: $17.99
/ea

Key Features

Tube Fitting Material
Bronze
Length
5 in
Tube Size
1/2 in
Basic Fitting Material
Bronze
Pipe Size - Pipe Fitting
1/2 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C15300
Zoro #
G112109247
UPC #
717510106077
Country of Origin
Indonesia

Dimensions

Length
5 in
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in x 3/8 in

Details

Tube Fitting Material
Bronze
Basic Fitting Material
Bronze
Item
Compression Coupling

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.