1/2in. F1807 x FIP Brass PEX 90Deg. Drop Ear Elbow

  • Mfr # C76079LF

  • Zoro # G712121946


product price:  $10.85
/ea
Sold in multiples of 25 for $271.25

Key Features

Tube Fitting Material
Brass
Standards
ANSI 14-2016a; ASTM F1807-2019b; CAN 61-2021; NSF 14-2016A
Color
Brass
Basic Fitting Material
Brass
Temp. Range
33°F to 180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C76079LF
Zoro #
G712121946
UPC #
717510187243
Country of Origin
China

Dimensions

Tube Size
1/2 in x 1/2 in

Details

Tube Fitting Material
Brass
Standards
ANSI 14-2016a; ASTM F1807-2019b; CAN 61-2021; NSF 14-2016A
Color
Brass
Basic Fitting Material
Brass
Temp. Range
33°F to 180°F
Max. Pressure
100 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.