
1/2in. F1807 x FIP Brass PEX 90Deg. Drop Ear Elbow
Mfr # C76080LF
Zoro # G212121941
product price: $10.95
/ea
Sold in multiples of 25 for $273.75
Key Features
Tube Fitting Material
Brass
Standards
ANSI 14-2016a; ASTM F1807-2019b; CAN 61-2021; cUPC Listed; IAPMO Listed; NSF 14-2016a
Color
Brass
Fitting Connection Type
Crimp PEX
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C76080LF
Zoro #
G212121941
UPC #
717510172843
Country of Origin
China
Dimensions
Tube Size
1/2 in x 1/2 in
Details
Tube Fitting Material
Brass
Standards
ANSI 14-2016a; ASTM F1807-2019b; CAN 61-2021; cUPC Listed; IAPMO Listed; NSF 14-2016a
Color
Brass
Fitting Connection Type
Crimp PEX
Basic Fitting Material
Brass
Max. Pressure
100 psi
Temp. Range
33°F to 180°F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.