Zoro Homepage

1/2in. FIP PVC Ball Valve

  • Mfr # B91050

  • Zoro # G212105354


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Ball Port Style
Standard port
Valve Structure
One piece
Pipe Size
1/2 in
For Media
Water
Overall Width
2.10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B91050
Zoro #
G212105354
UPC #
717510910506
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Width
2.10 in
Overall Length
3.50 in

Details

Ball Port Style
Standard port
Valve Structure
One piece
For Media
Water
Body Material
PVC
Color - Valve Body
White

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.