Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. FIP Two-Piece Brass Gas Ball Valve

  • Mfr # B64450

  • Zoro # G312108200


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Ball Material
Chrome Plated Brass
Valve Structure
Two-Piece
Pipe Size
1/2 in
Body Material
Forged Brass
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B64450
Zoro #
G312108200
UPC #
717510644500
Country of Origin
Italy

Dimensions

Pipe Size
1/2 in
Overall Width
2 in
Overall Length
2.50 in

Details

Ball Material
Chrome Plated Brass
Valve Structure
Two-Piece
Body Material
Forged Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.