Shop JONES STEPHENS
See all product information
Create Account
1/2in FIP x 3/8in OD Comp Quarter-Turn Straight Supply Stop Valve, Cross Handle, Old World Bronze
- Mfr # S4302WB
- Zoro # G612107316
product price:Â
$
45.65
/ea
Key Features
Body Material
Brass
Color
Old World Bronze
Standards
ASME A112.18.1-2018
Length (In.)
2.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S4302WB
- Zoro #
- G612107316
- UPC #
- 717510698985
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length (In.)
- 2.36 in
Details
- Body Material
- Brass
- Color
- Old World Bronze
- Standards
- ASME A112.18.1-2018
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.