
1/2in. FIP x 7/8in. BC x 12in Flexible Vinyl Toilet Connector
Mfr # S04423
Zoro # G212127196
product price:Â $4.15
/ea
Sold in multiples of 2 for $8.30
Key Features
Material of Construction
PVC outer layer w/Polyester Braided Jacket
Overall Length
13.30 in
Standards
ASME A112.18.6-2017
Color
White
Overall Width
17.10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
S04423
Zoro #
G212127196
UPC #
717510344233
Country of Origin
China
Dimensions
Overall Length
13.30 in
Overall Width
17.10 in
Details
Material of Construction
PVC outer layer w/Polyester Braided Jacket
Standards
ASME A112.18.6-2017
Color
White
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.