Shop JONES STEPHENS
See all product information
1/2in. FIP x 7/8in. BC x 20in Braided Stainless Steel Toilet Connector
Mfr # S04226
Zoro # G212121828
product price:Â $6.49
/ea
Sold in multiples of 2 for $12.98
Key Features
Material of Construction
Stainless Steel
Overall Length
20 in
Standards
ASME A112.18.6-2017
Overall Width
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
S04226
Zoro #
G212121828
UPC #
717510142266
Country of Origin
China
Dimensions
Overall Length
20 in
Overall Width
1 in
Details
Material of Construction
Stainless Steel
Standards
ASME A112.18.6-2017
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.