1/2in. FIP x 7/8in. BC x 9in Braided Stainless Steel Toilet Connector
- Mfr # S04224
- Zoro # G012121660
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Material of Construction
Stainless Steel
For Drinking Water Applications
Toilet
Standards
ANSI 372-2022; ASME A112.18.6-2017; CAN 372-2022; cUPC Listed; IAPMO Listed; NSF 372-2022
Length (In.)
9 in
Max. Working Pressure (PSI)
124 PSI
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S04224
- Zoro #
- G012121660
- UPC #
- 717510142242
- Country of Origin
- China
- Material of Construction
- Stainless Steel
- For Drinking Water Applications
- Toilet
- Standards
- ANSI 372-2022; ASME A112.18.6-2017; CAN 372-2022; cUPC Listed; IAPMO Listed; NSF 372-2022
- Max. Working Pressure (PSI)
- 124 PSI
- Color
- Stainless Steel
- Operating Temp. (F)
- 68°F - 158°F
- Connection
- FIP
Dimensions
- Length (In.)
- 9 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.