Zoro Homepage

1/2in. Flare Brass Gas Ball Valve

  • Mfr # B67106

  • Zoro # G412108612


product price: $9.65
/ea

Key Features

Ball Material
Chrome plated brass
Valve Structure
Two-piece
Pipe Size
1/2 in
Body Material
Forged Brass
Overall Width
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67106
Zoro #
G412108612
UPC #
717510094657
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Width
1.50 in
Overall Length
3 in

Details

Ball Material
Chrome plated brass
Valve Structure
Two-piece
Body Material
Forged Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.