1/2in. Flare x 1/2in. FIP Brass Gas Ball Valve

  • Mfr # B67103

  • Zoro # G212108676


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Ball Material
Chrome plated brass
Valve Structure
Two-piece
Pipe Size
1/2 in
Overall Width
1.50 in
Overall Length
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B67103
Zoro #
G212108676
UPC #
717510094626
Country of Origin
China

Dimensions

Pipe Size
1/2 in
Overall Width
1.50 in
Overall Length
2.50 in

Details

Ball Material
Chrome plated brass
Valve Structure
Two-piece
Body Material
Forged Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.