Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. Full Port Brass Ball Valve with Drain, CPVC Connection

  • Mfr # B67256

  • Zoro # G112122079


product price: $27.75
/ea

Key Features

Standards
ASME A112.4.14-2022
Overall Length
4.50 in
Body Material
Brass
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67256
Zoro #
G112122079
UPC #
717510232622
Country of Origin
China

Dimensions

Overall Length
4.50 in
Overall Width
1 in

Details

Standards
ASME A112.4.14-2022
Body Material
Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.