
1/2in ID 3/8in CTS 1/4in IPS Titan Seamless Black UV Resistant Rubber Pipe Insulation
Mfr # I91050
Zoro # G912105098
product price: $640.99
/ea
Free Shipping & Returns
Key Features
Material
Rubber
Color
Black
Temp. Range
-70°F to 220°F
Density
3-6 lb/cu.ft
Wall Thickness
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I91050
Zoro #
G912105098
UPC #
717510251654
Country of Origin
United States
Dimensions
Wall Thickness
1/2 in
Details
Material
Rubber
Color
Black
Temp. Range
-70°F to 220°F
Density
3-6 lb/cu.ft
Item
Pipe Insulation
Standards
ASTM E84
Max. Temp.
220°F
Description
1/2in Wall Thickness, 360ft per Carton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.