Zoro Homepage

1/2in. MIP x 3/4in. MHT Brass Boiler Drain Valve

  • Mfr # B67320

  • Zoro # G912168048


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Body Material
Brass
Overall Length
3.50 in
Overall Width
2 in
Standards
ASME A112.18.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B67320
Zoro #
G912168048
UPC #
717510095098
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
3.50 in
Overall Width
2 in

Details

Body Material
Brass
Standards
ASME A112.18.1

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.