
1/2in OD 3/8in ID X 24in Long, 1/2in Female Pipe Thread X 3/8in Male Pipe Thread
Mfr # G72022
Zoro # G812108618
product price:Â $14.85
/eaKey Features
Hose Length
26 in
Hose Tube Material
Stainless Steel
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G72022
Zoro #
G812108618
UPC #
717510720228
Country of Origin
Korea, Republic of
Dimensions
Hose Length
26 in
Hose Outside Dia. (In.)
0.75 in
Details
Hose Tube Material
Stainless Steel
Standards
ANSI Z21.24-2015
Description
Uncoated Corrugated SS Gas Connector
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.