1/2in OD 3/8in ID X 36in Long, 1/2in Female Pipe Thread X 1/2in Male Pipe Thread

  • Mfr # G74137

  • Zoro # G312109276


product price:  $15.95
/ea

Key Features

Hose Length
38 in
Hose Tube Material
Stainless Steel
Hose Color
Black
Standards
ANSI Z21.24-2015
Hose Outside Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G74137
Zoro #
G312109276
UPC #
717510095425
Country of Origin
Korea, Republic of

Dimensions

Hose Length
38 in
Hose Outside Dia. (In.)
0.75 in

Details

Hose Tube Material
Stainless Steel
Hose Color
Black
Standards
ANSI Z21.24-2015

Description

Black Coated Corrugated SS Gas Connector

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.