Zoro Homepage

1/2in. PEX TEE AA Water Hammer Arrester, Lead Free

  • Mfr # A97007

  • Zoro # G112127234


product price: $26.99
/ea

Key Features

Tube Fitting Material
Copper
Standards
ANSI 372-2016; ASSE 1010-2004; cUPC Listed; IAPMO Listed; NSF 372-2016
Max. Pressure
300 psi
Color
Copper
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A97007
Zoro #
G112127234
UPC #
717510108859
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/2 in

Details

Tube Fitting Material
Copper
Standards
ANSI 372-2016; ASSE 1010-2004; cUPC Listed; IAPMO Listed; NSF 372-2016
Max. Pressure
300 psi
Color
Copper
Basic Fitting Material
Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.