Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. PlumBite Push On Repair Coupling

  • Mfr # C76530LF

  • Zoro # G112108325


product price: $13.39
/ea

Key Features

Tube Fitting Material
Brass
Standards
ANSI 372-2022
Length
4.45 in
Outside Dia.
1.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C76530LF
Zoro #
G112108325
UPC #
717510170276
Country of Origin
China

Dimensions

Length
4.45 in
Outside Dia.
1.07 in

Details

Tube Fitting Material
Brass
Standards
ANSI 372-2022

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.