Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. Polybutylene x 1/2in. PlumBite Push On Transition Coupling

  • Mfr # C77414LF

  • Zoro # G912222955


product price: $11.15
/ea

Key Features

Tube Fitting Material
Brass
Outside Dia.
1.07 in
Length
1.87 in
Standards
ANSI 372-2022
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C77414LF
Zoro #
G912222955
UPC #
717510253597
Country of Origin
China

Dimensions

Outside Dia.
1.07 in
Length
1.87 in

Details

Tube Fitting Material
Brass
Standards
ANSI 372-2022

Restrictions

This item has been restricted from sale in the following states: MA, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.