Zoro Homepage

1/2in. Sillcock with CPVC Connection, 1-5/8in. Long

  • Mfr # B59200

  • Zoro # G912108303


product price: $15.59
/ea

Key Features

Body Material
Brass
Thru-Wall Length
4.50 in
Max. Pressure
100 psi
Max. Temp.
180°F
Size
1/2 in CPVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B59200
Zoro #
G912108303
UPC #
717510232653
Country of Origin
China

Dimensions

Thru-Wall Length
4.50 in
Size
1/2 in CPVC

Details

Body Material
Brass
Max. Pressure
100 psi
Max. Temp.
180°F
Item
Sillcock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.