Zoro Homepage

1/2in. Sillcock with CPVC Connection, 3-5/16in. Long

  • Mfr # B59201

  • Zoro # G912108266


product price: $16.75
/ea

Key Features

Body Material
Brass
Thru-Wall Length
7 in
Max. Pressure
100 psi
Size
1/2 in CPVC
Max. Temp.
32°F - 180°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B59201
Zoro #
G912108266
UPC #
717510232660
Country of Origin
United States

Dimensions

Thru-Wall Length
7 in
Size
1/2 in CPVC

Details

Body Material
Brass
Max. Pressure
100 psi
Max. Temp.
32°F - 180°F
Item
Sillcock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.