Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2in. x 1-1/2in. Chrome Plated Brass Pipe Nipple, 5PK

  • Mfr # N16150

  • Zoro # G512121610


product price: $93.55
/pk 5, $18.71/ea
Free Shipping & Returns

Key Features

Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Length
1.5 in
Width
0.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N16150
Zoro #
G512121610
UPC #
717510161502
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.5 in
Width
0.84 in

Details

Basic Pipe Fitting Material
Brass
Color
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.