Zoro Homepage

1/2in. x 100ft Natural PEX-A Oxygen Barrier Pipe, Coil

  • Mfr # F76818

  • Zoro # G512121290


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tube Color
Natural
Standards
ANSI 14
Material
Crosslinked Polyethylene
Width
21.26 in
Tube Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team