Zoro Homepage

1/2in. x 100ft Red PEX-A Pipe for Potable Water, Coil

  • Mfr # F76795

  • Zoro # G912127335


product price: $63.45
/ea

Key Features

Tube Color
Red
Tube Length
100 ft
Width
21.26 in
Standards
ANSI 14
Material
Crosslinked Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F76795
Zoro #
G912127335
UPC #
717510263909
Country of Origin
Spain

Dimensions

Tube Length
100 ft
Width
21.26 in

Details

Tube Color
Red
Standards
ANSI 14
Material
Crosslinked Polyethylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.