Zoro Homepage

1/2in. x 10in. Heavy Adjustable Shower Arm

  • Mfr # S01039

  • Zoro # G712176960


product price: $31.29
/ea

Key Features

Material
Brass
Length
10 in
Width
2.20 in
Color
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S01039
Zoro #
G712176960
UPC #
717510010398
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in
Width
2.20 in

Details

Material
Brass
Color
Chrome Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.