1/2in. x 12in. Chrome Plated Lavatory Faucet Riser with Bullnose

  • Mfr # S04025

  • Zoro # G712222858


product price:  $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Material of Construction
Copper
Color
Chrome Plated
Overall Width
0.63 in
Standards
ASME A112.18.1-2018
Overall Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S04025
Zoro #
G712222858
UPC #
717510044256
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
0.63 in
Overall Length
0.63 in

Details

Material of Construction
Copper
Color
Chrome Plated
Standards
ASME A112.18.1-2018

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.