Zoro Homepage

1/2in. x 12in. Chrome Plated Toilet Riser with Flat Head

  • Mfr # S04030

  • Zoro # G612222811


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Material of Construction
Copper
Standards
ASME A112.18.1-2018
Overall Width
0.85 in
Overall Length
0.85 in
Color
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04030
Zoro #
G612222811
UPC #
717510044300
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
0.85 in
Overall Length
0.85 in

Details

Material of Construction
Copper
Standards
ASME A112.18.1-2018
Color
Chrome Plated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.