
1/2in. x 1/8in. Bronze Hex Bushing
Mfr # B74203LF
Zoro # G312121858
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Basic Pipe Fitting Material
Bronze
Outside Dia. (In.)
0.50 in
Pipe Size - Pipe Fitting
1/2 in x 1/8 in
Pipe Fitting Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B74203LF
Zoro #
G312121858
UPC #
717510155624
Country of Origin
China
Dimensions
Outside Dia. (In.)
0.50 in
Pipe Size - Pipe Fitting
1/2 in x 1/8 in
Details
Basic Pipe Fitting Material
Bronze
Item
Bronze Hex Bushing
Pipe Fitting Material
Bronze
Restrictions
This item has been restricted from sale in the following states:
MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.