
1/2in. x 2-1/2in. Chrome Plated Brass Pipe Nipple, 5PK
Mfr # N16250
Zoro # G412121604
product price: $130.99
/pk 5, $26.20/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Material
Brass
Length
2.5 in
Width
0.84 in
Color
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N16250
Zoro #
G412121604
UPC #
717510162509
Country of Origin
Taiwan, Province of China
Dimensions
Length
2.5 in
Width
0.84 in
Details
Basic Pipe Fitting Material
Brass
Color
Chrome Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.