1/2in. x 20in. Chrome Plated Lavatory Faucet Riser with Bullnose

  • Mfr # S04026

  • Zoro # G912222832


product price:  $12.15
/ea

Key Features

Material of Construction
Copper
Overall Length
0.63 in
Color
Chrome Plated
Overall Width
0.63 in
Standards
ASME A112.18.1-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S04026
Zoro #
G912222832
UPC #
717510044263
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
0.63 in
Overall Width
0.63 in

Details

Material of Construction
Copper
Color
Chrome Plated
Standards
ASME A112.18.1-2018

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.